Speed Control Valve, 5/32 In Tube, 1/4 In

SMC| Zoro #: G1499757| Mfr #: AS2201F-N02-03SA

$13.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499757 Mfr #: AS2201F-N02-03SA
Standards: -Pressure Range: 14.5 to 145 psi
Item: Speed Control ValveBody Material: Electroless Nickel-Plated Brass and PBT
Style: ElbowTube Size: 5/32"
Body Size: 1/4"Pipe Size: 1/4"
Temp. Range: 23 Degrees to 140 Degrees FConnection: NPT x Tube
Flow: OutAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 5/32 In., Connection NPT x Tube, Body Size 1/4 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews