Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Speed Control Valve, 1/4 In, NPT x Tube

  • Zoro #: G2398006
  • Mfr #: AS2201F-N02-07S

$12.47

Details
  • Valve Tube Size: 1/4"
  • Body Size: 1/4"
  • Body Material - Valves: Nickel-Plated Brass
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Smc #AS2201F-N02-07S Specifications

  • Zoro #: G2398006
  • Mfr #: AS2201F-N02-07S
Valve Tube Size: 1/4" Body Size: 1/4"
Body Material - Valves: Nickel-Plated Brass Item: Speed Control Valve
Flow: Out Tube Size: 1/4"
Valve Style: Elbow Pipe Size: 1/4"
Connection: NPT x Tube Valve Flow: Out
Temp. Range: 23 Degrees to 140 Degrees F Style: Elbow
Valve Body Size: 1/4" Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBT Pressure Range: 14.5 to 145 psi
Standards: - Valve Port Size: 1/4"
Country of Origin (subject to change): Japan

Description

Here is some additional information about Smc Speed Control Valve. Pipe Size: 1/4", Tube Size: 1/4", Body Material: Electroless Nickel-Plated Brass and PBT.

Reviews of Smc #AS2201F-N02-07S