Speed Control Valve, 5/32 In Tube, 1/4 In

SMC| Zoro #: G0843211| Mfr #: AS2201FG-N02-03SA

$23.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/4"
Body Material: Stainless steel
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843211 Mfr #: AS2201FG-N02-03SA
Pipe Size: 1/4"Body Material: Stainless steel
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 1/4"Flow: Out
Connection: NPT x TubeTube Size: 5/32"
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 5/32 In., Connection NPT x Tube, Body Size 1/4 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews