WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Control Valve, Elbow, 1/4"

SMC| Zoro #: G1297712| Mfr #: AS2201FG-N02-09SA

$20.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Body Size: 1/4"
Tube Size: 5/16"
Pressure Range: 14.5 to 145 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1297712 Mfr #: AS2201FG-N02-09SA
Body Size: 1/4"Tube Size: 5/16"
Pressure Range: 14.5 to 145 psiStandards: -
Pipe Size: 1/4"Adjustment: Screw
Temp. Range: 23 Degrees to 140 Degrees FFlow: Out
Style: ElbowItem: Speed Control Valve
Body Material: Stainless steelConnection: NPT x Tube
Country of Origin (subject to change): Japan

Product Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 5/16 In., Connection NPT x Tube, Body Size 1/4 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Product Reviews