Speed Control Valve, 1/4 In, NPT x Tube

SMC| Zoro #: G0426081| Mfr #: AS2211F-N02-07S

$12.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/4"
Body Material: Electroless Nickel-Plated Brass and PBT
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426081 Mfr #: AS2211F-N02-07S
Pipe Size: 1/4"Body Material: Electroless Nickel-Plated Brass and PBT
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 1/4"Flow: In
Connection: NPT x TubeTube Size: 1/4"
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 1/4 In., Connection NPT x Tube, Body Size 1/4 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews