STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Speed Control Valve, 1/4 In, NPT x Tube

SMC| Zoro #: G1812815| Mfr #: AS3201F-N02-07S

$13.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/4"
Body Material: Electroless Nickel-Plated Brass and PBT
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812815 Mfr #: AS3201F-N02-07S
Pipe Size: 1/4"Body Material: Electroless Nickel-Plated Brass and PBT
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 3/8"Flow: Out
Connection: NPT x TubeTube Size: 1/4"
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 1/4 In., Connection NPT x Tube, Body Size 3/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews