Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Speed Control Valve, 6mm Tube, 1/4 In

SMC| Zoro #: G2201954| Mfr #: AS3201FG-02-06S

$24.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/4"
Body Material: Stainless steel
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201954 Mfr #: AS3201FG-02-06S
Pipe Size: 1/4"Body Material: Stainless steel
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 3/8"Flow: Out
Connection: BSPT x TubeTube Size: 6mm
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 6mm, Connection BSPT x Tube, Body Size 3/8 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews