Smc
Speed Control Valve, 10mm Tube, 1/4 In
Mfr # AS3201FG-02-10S
Zoro # G1152584
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Valve Tube Size 10 mm
- Connection BSPT x Tube
Explore More Products
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In ASV410F-03-08S
- SMC Exhaust Port Flow Control, 1/4 In. NPT ASN2-N02-S
- SMC Flow Control Valve, 4mm Tube, 1/8 In AS2211F-01-04SD
- SMC Flow Control Valve, 6mm Tube, 3/8 In AS3211F-03-06SD
- SMC Speed Control Valve, 12mm Tube, 1/4 In AS3211F-02-12S
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In AS2211F-N02-03SA
- SMC SPEED CONTROL OTHER PNEUMATIC VALVE NVVFS3000-20A
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In AS2201F-N01-03SD
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In AS3211F-N03-09SA
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 119309-125
- ARO Valve, Flow Control 119307-103
- Smc Pneumatic Flow Control Valves