WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Control Valve, Elbow, 1/4"

SMC| Zoro #: G0846264| Mfr #: AS3201FG-02-12S

$27.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Body Size: 3/8"
Tube Size: 12mm
Pressure Range: 14.5 to 145 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0846264 Mfr #: AS3201FG-02-12S
Body Size: 3/8"Tube Size: 12mm
Pressure Range: 14.5 to 145 psiStandards: -
Pipe Size: 1/4"Adjustment: Screw
Temp. Range: 23 Degrees to 140 Degrees FFlow: Out
Style: ElbowItem: Speed Control Valve
Body Material: Stainless steelConnection: BSPT x Tube
Country of Origin (subject to change): Japan

Product Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 12mm, Connection BSPT x Tube, Body Size 3/8 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Product Reviews