Smc
Speed Control Valve, 8mm Tube, 1/4 In
Mfr # AS3211F-02-08S
Zoro # G0711706
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection BSPT x Tube
- Body Material Stainless Steel
- Valve Port Size 1/4 in
- Valve Tube Size 8 mm
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 3/8 In AS3002F-06
- SMC Speed Control Valve, 10mm Tube, 1/2 In AS4211F-04-10SA
- SMC Speed Control Valve, 3/16 In Tube, 1/8 In AS2201FG-N01-05S
- SMC Speed Controller, 3/8", 3/8" TB ASP530F-N03-11S-J
- SMC Speed Control Valve, 1/2 In, NPT x Tube AS4201F-N04-13SA
- SMC Speed Control Valve, 6mm Tube, 1/8 In AS2201FG-01-06SA
- SMC Flow Control Valve, 3.2mm Tube, 1/8 In AS2211F-01-23SD
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In AS3201FG-N03-09S
- SMC Speed Control Valve, 8mm Tube, 1/4 In AS2211F-02-08SA
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 316027/0042
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline P2S23AJDA032A
- Smc Pneumatic Valves