Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Speed Control Valve, 12mm Tube, 1/4 In

SMC| Zoro #: G0645696| Mfr #: AS3211F-02-12S

$15.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/4"
Body Material: Electroless Nickel-Plated Brass and PBT
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645696 Mfr #: AS3211F-02-12S
Pipe Size: 1/4"Body Material: Electroless Nickel-Plated Brass and PBT
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 3/8"Flow: In
Connection: BSPT x TubeTube Size: 12mm
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Valve Style Elbow, Valve Port Size 1/4 In., Valve Tube Size 1/2 In., Valve Body Size 3/8 In., Valve Flow In, Body Material - Valves Nickel-Plated Brass, Connection BSPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -, Air Cylinder Speed Control

Reviews