Speed Control Valve, 1/4 In, NPT x Tube

SMC| Zoro #: G2013033| Mfr #: AS3211F-N02-07S

$16.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Body Material: Electroless Nickel-Plated Brass and PBT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013033 Mfr #: AS3211F-N02-07S
Pressure Range: 14.5 to 145 psiItem: Speed Control Valve
Body Material: Electroless Nickel-Plated Brass and PBTStyle: Elbow
Tube Size: 1/4"Body Size: 3/8"
Pipe Size: 1/4"Temp. Range: 23 Degrees to 140 Degrees F
Connection: NPT x TubeFlow: In
Adjustment: ScrewCountry of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 1/4 In., Connection NPT x Tube, Body Size 3/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews