Speed Control Valve, 6mm Tube, 1/4 In

SMC| Zoro #: G0515024| Mfr #: AS3211FG-02-06S

$26.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515024 Mfr #: AS3211FG-02-06S
Standards: -Pressure Range: 14.5 to 145 psi
Item: Speed Control ValveBody Material: Stainless steel
Style: ElbowTube Size: 6mm
Body Size: 3/8"Pipe Size: 1/4"
Temp. Range: 23 Degrees to 140 Degrees FConnection: BSPT x Tube
Flow: InAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 6mm, Connection BSPT x Tube, Body Size 3/8 In., Body Material Stainless Steel, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews