WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Control Valve, Elbow, 1/4"

SMC| Zoro #: G1191951| Mfr #: AS3211FG-N02-09S

$25.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Flow: In
Item: Speed Control Valve
Pipe Size: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1191951 Mfr #: AS3211FG-N02-09S
Flow: InItem: Speed Control Valve
Pipe Size: 1/4"Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 5/16"Body Size: 3/8"
Adjustment: ScrewPressure Range: 14.5 to 145 psi
Body Material: Stainless steelConnection: NPT x Tube
Standards: -Style: Elbow
Country of Origin (subject to change): Japan

Product Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 5/16 In., Connection NPT x Tube, Body Size 3/8 In., Body Material Stainless Steel, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Product Reviews