Speed Control Valve, Elbow, 1/8"

SMC| Zoro #: G0374184| Mfr #: AS2201F-N01-03S

$11.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Body Size: 1/8"
Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 5/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0374184 Mfr #: AS2201F-N01-03S
Body Size: 1/8"Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 5/32"Item: Speed Control Valve
Pressure Range: 14.5 to 145 psiStyle: Elbow
Connection: NPT x TubePipe Size: 1/8"
Body Material: Electroless Nickel-Plated Brass and PBTFlow: Out
Standards: -Adjustment: Screw
Country of Origin (subject to change): Japan

Product Description

Speed Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 5/32 In., Connection NPT x Tube, Body Size 1/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Product Reviews