Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Speed Control Valve, 1/4 In Tube, 1/8 In

  • Zoro #: G0261046
  • Mfr #: AS2201F-N01-07S

$13.85

Details
  • Style: Elbow
  • Item: Speed Control Valve
  • Temp. Range: 23 Degrees to 140 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Smc #AS2201F-N01-07S Specifications

  • Zoro #: G0261046
  • Mfr #: AS2201F-N01-07S
Style: Elbow Item: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees F Pipe Size: 1/8"
Body Size: 1/8" Flow: Out
Tube Size: 1/4" Standards: -
Adjustment: Screw Pressure Range: 14.5 to 145 psi
Body Material: Electroless Nickel-Plated Brass and PBT Connection: NPT x Tube
Country of Origin (subject to change): Japan

Description

Smc Speed Control Valve include characteristics like: Pipe Size: 1/8", Tube Size: 1/4", Body Material: Electroless Nickel-Plated Brass and PBT.

Reviews of Smc #AS2201F-N01-07S