BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Speed Control Valve, 1/8 In, NPT x Tube

SMC| Zoro #: G1017694| Mfr #: AS2201FG-N01-01SA

$17.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017694 Mfr #: AS2201FG-N01-01SA
Standards: -Pressure Range: 14.5 to 145 psi
Item: Speed Control ValveBody Material: Stainless steel
Style: ElbowTube Size: 1/8"
Body Size: 1/8"Pipe Size: 1/8"
Temp. Range: 23 Degrees to 140 Degrees FConnection: NPT x Tube
Flow: OutAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 1/8 In., Connection NPT x Tube, Body Size 1/8 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews