Speed Control Valve, 1/4 In Tube, 1/8 In

SMC| Zoro #: G0382541| Mfr #: AS2211F-N01-07S

$10.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Style: Elbow
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382541 Mfr #: AS2211F-N01-07S
Standards: -Style: Elbow
Tube Size: 1/4"Flow: In
Pipe Size: 1/8"Temp. Range: 23 Degrees to 140 Degrees F
Pressure Range: 14.5 to 145 psiBody Material: Electroless Nickel-Plated Brass and PBT
Adjustment: ScrewConnection: NPT x Tube
Body Size: 1/8"Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 1/4 In., Connection NPT x Tube, Body Size 1/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews