WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Control Valve, Elbow, 1/8"

SMC| Zoro #: G1147876| Mfr #: AS2211FG-N01-03S

$17.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Flow: In
Item: Speed Control Valve
Pipe Size: 1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1147876 Mfr #: AS2211FG-N01-03S
Flow: InItem: Speed Control Valve
Pipe Size: 1/8"Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 5/32"Body Size: 1/8"
Adjustment: ScrewPressure Range: 14.5 to 145 psi
Body Material: Stainless steelConnection: NPT x Tube
Standards: -Style: Elbow
Country of Origin (subject to change): Japan

Product Description

Speed Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 5/32 In., Connection NPT x Tube, Body Size 1/8 In., Body Material Stainless Steel, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Product Reviews