WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Control Valve, Elbow, 1/8"

SMC| Zoro #: G0456951| Mfr #: AS4201FG-N04-13S

$41.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Adjustment: Screw
Flow: Out
Temp. Range: 23 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0456951 Mfr #: AS4201FG-N04-13S
Adjustment: ScrewFlow: Out
Temp. Range: 23 Degrees to 140 Degrees FStyle: Elbow
Tube Size: 1/2"Connection: NPT x Tube
Body Material: Stainless steelPressure Range: 14.5 to 145 psi
Body Size: 1/2"Standards: -
Pipe Size: 1/2"Item: Speed Control Valve
Country of Origin (subject to change): Japan

Product Description

Speed Control Valve, Elbow, Pipe Size 1/2 In., Tube Size 1/2 In., Connection NPT x Tube, Body Size 1/2 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Product Reviews