Speed Control Valve, 12mm Tube, 1/4 In

SMC| Zoro #: G2442221| Mfr #: AS3201F-02-12S

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 3/8"
Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442221 Mfr #: AS3201F-02-12S
Body Size: 3/8"Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 12mmItem: Speed Control Valve
Pressure Range: 14.5 to 145 psiStyle: Elbow
Connection: BSPT x TubePipe Size: 1/4"
Body Material: Electroless Nickel-Plated Brass and PBTFlow: Out
Standards: -Adjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 12mm, Connection BSPT x Tube, Body Size 3/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews