Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Speed Control Valve, 12mm Tube, 3/8 In

SMC| Zoro #: G1336806| Mfr #: AS3201FG-03-12S

$28.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336806 Mfr #: AS3201FG-03-12S
Standards: -Pressure Range: 14.5 to 145 psi
Item: Speed Control ValveBody Material: Stainless steel
Style: ElbowTube Size: 12mm
Body Size: 3/8"Pipe Size: 3/8"
Temp. Range: 23 Degrees to 140 Degrees FConnection: BSPT x Tube
Flow: OutAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 3/8 In., Tube Size 12mm, Connection BSPT x Tube, Body Size 3/8 In., Body Material Stainless Steel, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews