Speed Control Valve, 5/16 In Tube, 3/8 In

SMC| Zoro #: G0965736| Mfr #: AS3211F-N03-09S

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965736 Mfr #: AS3211F-N03-09S
Standards: -Pressure Range: 14.5 to 145 psi
Item: Speed Control ValveBody Material: Electroless Nickel-Plated Brass and PBT
Style: ElbowTube Size: 5/16"
Body Size: 3/8"Pipe Size: 3/8"
Temp. Range: 23 Degrees to 140 Degrees FConnection: NPT x Tube
Flow: InAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 3/8 In., Tube Size 5/16 In., Connection NPT x Tube, Body Size 3/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews