THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Speed Control Valve, 1/4 In Tube, 3/8 In

SMC| Zoro #: G0373694| Mfr #: AS3211FG-N03-07S

$28.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 3/8"
Body Material: Stainless steel
Style: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373694 Mfr #: AS3211FG-N03-07S
Pipe Size: 3/8"Body Material: Stainless steel
Style: ElbowPressure Range: 14.5 to 145 psi
Body Size: 3/8"Flow: In
Connection: NPT x TubeTube Size: 1/4"
Adjustment: ScrewItem: Speed Control Valve
Temp. Range: 23 Degrees to 140 Degrees FStandards: -
Country of Origin (subject to change): Japan

Description

Speed Control Valve, Elbow, Pipe Size 3/8 In., Tube Size 1/4 In., Connection NPT x Tube, Body Size 3/8 In., Body Material Stainless Steel, Flow In, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews