Speed Control Valve, 6mm Tube, 1/8 In

SMC| Zoro #: G0836132| Mfr #: AS2002F-06

$16.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Size: 1/8"
Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836132 Mfr #: AS2002F-06
Body Size: 1/8"Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 6mmItem: Speed Control Valve
Pressure Range: 14.5 to 145 psiStyle: In-line
Connection: TubeBody Material: Electroless Nickel-Plated Brass and PBT
Flow: InStandards: -
Adjustment: Hex ScrewCountry of Origin (subject to change): India

Description

Speed Control Valve, In-line, Pipe Size 1/8 In., Tube Size 6mm, Connection Tube, Body Size 1/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Hex Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews