Speed Control Valve, 3/8 In Tube, 1/2 In

SMC| Zoro #: G2320105| Mfr #: AS4002F-11

$28.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Style: In-line
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320105 Mfr #: AS4002F-11
Standards: -Style: In-line
Tube Size: 3/8"Flow: In
Temp. Range: 23 Degrees to 140 Degrees FPressure Range: 14.5 to 145 psi
Body Material: Electroless Nickel-Plated Brass and PBTAdjustment: Hex Screw
Connection: TubeBody Size: 1/2"
Country of Origin (subject to change): Japan

Description

Speed Control Valve, In-line, Pipe Size 1/2 In., Tube Size 3/8 In., Connection Tube, Body Size 1/2 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Hex Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews