Speed Control Valve, 8mm Tube, 3/8 In

SMC| Zoro #: G1151507| Mfr #: AS3002F-08

$29.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: -
Pressure Range: 14.5 to 145 psi
Item: Speed Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151507 Mfr #: AS3002F-08
Standards: -Pressure Range: 14.5 to 145 psi
Item: Speed Control ValveBody Material: Electroless Nickel-Plated Brass and PBT
Style: In-lineTube Size: 8mm
Body Size: 3/8"Pipe Size: -
Temp. Range: 23 Degrees to 140 Degrees FConnection: Tube
Flow: InAdjustment: Hex Screw
Country of Origin (subject to change): India

Description

Speed Control Valve, In-line, Pipe Size 3/8 In., Tube Size 8mm, Connection Tube, Body Size 3/8 In., Body Material Electroless Nickel-Plated Brass and PBT, Flow In, Adjustment Hex Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Standards -

Reviews