WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Exhaust Control , Elbow, M5 x 0.8

SMC| Zoro #: G2082175| Mfr #: ASV510F-N04-13S

$33.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tube Size: 1/2"
Flow: Out
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2082175 Mfr #: ASV510F-N04-13S
Tube Size: 1/2"Flow: Out
Pipe Size: 1/2"Temp. Range: 23 Degrees to 140 Degrees F
Connection: NPT x TubeAdjustment: Screw
Item: Speed Exhaust Control ValveBody Material: Electroless Nickel-Plated Brass and PBT
Pressure Range: 14.5 to 145 psiStyle: Tee
Country of Origin (subject to change): Japan

Product Description

Speed Exhaust Control Valve, Tee, Pipe Size 1/2 In., Tube Size 1/2 In., Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews