Speed Exhaust Control Valve, 10mm, 1/2 In

SMC| Zoro #: G0615772| Mfr #: ASV510F-04-10S

$20.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 14.5 to 145 psi
Pipe Size: 1/2"
Temp. Range: 23 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615772 Mfr #: ASV510F-04-10S
Pressure Range: 14.5 to 145 psiPipe Size: 1/2"
Temp. Range: 23 Degrees to 140 Degrees FItem: Speed Exhaust Control Valve
Body Material: Electroless Nickel-Plated Brass and PBTStyle: Tee
Flow: OutTube Size: 10mm
Connection: BSPT x TubeAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Exhaust Control Valve, Tee, Pipe Size 1/2 In., Tube Size 10mm, Connection BSPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews