WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Speed Exhaust Control , Tee, 1/4"

SMC| Zoro #: G0324974| Mfr #: ASV310F-02-06S

$19.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Temp. Range: 23 Degrees to 140 Degrees F
Tube Size: 6mm
Item: Speed Exhaust Control Valve
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0324974 Mfr #: ASV310F-02-06S
Temp. Range: 23 Degrees to 140 Degrees FTube Size: 6mm
Item: Speed Exhaust Control ValveStyle: Tee
Pipe Size: 1/4"Flow: Out
Body Material: Electroless Nickel-Plated Brass and PBTAdjustment: Screw
Pressure Range: 14.5 to 145 psiConnection: BSPT x Tube
Country of Origin (subject to change): Japan

Product Description

Speed Exhaust Control Valve, Tee, Pipe Size 1/4 In., Tube Size 6mm, Connection BSPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews