Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Speed Exhaust Control Valve, 5/16Tube, 1/4

SMC| Zoro #: G0823234| Mfr #: ASV310F-N02-09S

$29.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: Out
Style: Tee
Pipe Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823234 Mfr #: ASV310F-N02-09S
Flow: OutStyle: Tee
Pipe Size: 1/4"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 5/16"
Connection: NPT x TubePressure Range: 14.5 to 145 psi
Item: Speed Exhaust Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Speed Exhaust Control Valve, Tee, Pipe Size 1/4 In., Tube Size 5/16 In., Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews