STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Speed Exhaust Control Valve, 10mm, 1/4 In

SMC| Zoro #: G2285263| Mfr #: ASV410F-02-10S

$20.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow: Out
Style: Tee
Pipe Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285263 Mfr #: ASV410F-02-10S
Flow: OutStyle: Tee
Pipe Size: 1/4"Adjustment: Screw
Body Material: Electroless Nickel-Plated Brass and PBTTube Size: 10mm
Connection: BSPT x TubePressure Range: 14.5 to 145 psi
Item: Speed Exhaust Control ValveTemp. Range: 23 Degrees to 140 Degrees F
Country of Origin (subject to change): Japan

Description

Speed Exhaust Control Valve, Tee, Pipe Size 1/4 In., Tube Size 10mm, Connection BSPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews