Smc
Speed Exhaust Control Valve, 12mm, 3/8 In
Mfr # ASV510F-03-12S
Zoro # G1455675
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Tee
- Pipe Size 3/8"
- Valve Port Size 3/8 in
- Connection BSPT x Tube
- Valve Tube Size 12 mm
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In AS2201F-N02-11SD
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In AS2201F-N01-03S
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube ASV310F-N02-07S
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In AS3211F-N03-07S
- SMC Flow Control Valve, 1/4 In Tube, #10-32 AS1201F-U10/32-07D
- SMC Speed Control Valve, 8mm Tube, 1/4 In AS3211F-02-08S
- SMC Flow Control Valve, 1/8 In, NPT x Tube AS2211F-N01-01SD
- SMC Flow Control Valve, 10mm Tube, 3/8 In AS3211F-03-10SD
- SMC Flow Control Valve, 10mm Tube, 1/2 In AS4201F-04-10SD
- LEGRIS Flow Control Regulator, 4mm OD 7060 04 10
- SMC Flow Control Valve, 6mm Tube, 3/8 In AS3211F-03-06SD
- Smc Pneumatic Valves