Speed Exhaust Control Valve, 1/2 Tube, 3/8

SMC| Zoro #: G1664372| Mfr #: ASV510F-N03-13S

$37.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 14.5 to 145 psi
Pipe Size: 3/8"
Temp. Range: 23 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664372 Mfr #: ASV510F-N03-13S
Pressure Range: 14.5 to 145 psiPipe Size: 3/8"
Temp. Range: 23 Degrees to 140 Degrees FItem: Speed Exhaust Control Valve
Body Material: Electroless Nickel-Plated Brass and PBTStyle: Tee
Flow: OutTube Size: 1/2"
Connection: NPT x TubeAdjustment: Screw
Country of Origin (subject to change): Japan

Description

Speed Exhaust Control Valve, Tee, Pipe Size 3/8 In., Tube Size 1/2 In., Connection NPT x Tube, Body Material Electroless Nickel-Plated Brass and PBT, Flow Out, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Reviews