Skip to Main Content
customer-service Help
Smc

Speed Exhaust Control Valve, 1/4, #10-32

Smc Speed Exhaust Control Valve, 1/4, #10-32 ASV220F-U10/32-07
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.13
  • Valve Style: Elbow
  • Item: Speed Exhaust Control Valve
  • Pipe Size: 10-32 UNF
See full product details
Orders over $75 ship free.
Total: $20.13

Smc #ASV220F-U10/32-07 Specifications

  • Valve Style: Elbow
  • Item: Speed Exhaust Control Valve
  • Pipe Size: 10-32 UNF
  • Valve Port Size: 10-32 UNF
  • Connection: NPT x Tube
  • Valve Tube Size: 1/4 in
  • Body Material: Electroless Nickel-Plated Brass and PBT
  • Valve Body Size: M5 x 0.8
  • Valve Flow: Out
  • Body Material - Valves: Nickel-Plated Brass
  • Temp. Range: 23 Degrees to 140 Degrees F
  • Style: Elbow
  • Adjustment: Screw
  • Pressure Range: 14.5 to 145 psi
  • Tube Size: 1/4"
  • Flow: Out
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Speed Exhaust Control Valve, Valve Style Elbow, Valve Port Size 10-32 in UNF, Valve Tube Size 1/4 in, Valve Body Size M5 x 0.8, Valve Flow Out, Body Material - Valves Nickel-Plated Brass, Connection NPT x Tube, Adjustment Screw, Pressure Range 14.5 to 145 psi, Temp. Range 23 Degrees to 140 Degrees F, Air Cylinder Speed Control

Reviews of Smc #ASV220F-U10/32-07