Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sub-Plate, 1/4 NPT, Plug in Valves

  • Zoro #: G6694195
  • Mfr #: VFR2000-LP-02T
$60.36
  • Includes: Sub-Plate
  • Length (In.): 4 1/2 in
  • Width (In.): 1 3/4 in
See full product details
Orders over $75 ship free.

Smc #VFR2000-LP-02T Specifications

  • Zoro #: G6694195
  • Mfr #: VFR2000-LP-02T
Includes: Sub-Plate Length (In.): 4 1/2 in
Width (In.): 1 3/4 in Height (In.): 1 1/4 in
Series: VFR and VFS For Use With: SD-CT
Valve Port Size: 1/4 in NPT Port (In.): 1/4
Number of Valve Stations: 1 Item: Sub-Plate
Number of Stations: 1 Center Line Pipe Center Size:
Voltage: Air Inlet:
Electrical Connections: Pilot Pressure:
Cv: Operational Pressure Range:
Pipe Size: Vacuum Range:
Gasket Material: Ambient Temp. Range:
Max. Operating Pressure Differential: CFM:
Center Position: Pilot Port Size:
Actuator/Return: Air Valve Type:
Valve Vacuum Range: Max. CFM - Valves:
Overall Length: NEMA Classification:
Overall Width: Valve Actuator / Return:
ISO Class: Orifice Dia.:
Valve Configuration: Valve Design:
Body Style: Valve Ways and Positions:
Seat Material: Standards:
Overall Height: Power Consumption:
Pressure Range: Normally Open / Normally Closed:
Shifting Technology: Max. Fluid Temp.:
Function: Inlet Pressure:
Override: Coefficient of Volume:
Min. Operating Pressure Differential: Body Material:
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Sub-Plate, For Use With Mfr. No. VFR2000, VFS2000 Series Plug-in Valves, Number of Valve Stations 1, Valve Port Size 1/4 in, Solenoid Valve Manifold, VFR and VFS Series, Length (In.) 4 1/2 in, Width (In.) 1 3/4 in, Height (In.) 1 1/4 in, Includes Sub-Plate

Reviews of Smc #VFR2000-LP-02T