90 Elbow Union, 13/32", Tube, Polybutylene

SMC| Zoro #: G0430674| Mfr #: KQ2L10-00

$4.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430674 Mfr #: KQ2L10-00
Max. Pressure: 145 psiColor: White/Gray
Temp. Range: 23 Degrees to 140 Degrees FSpecific Fitting Shape: 90 Degrees Elbow Union
Tube Size: 13/32"Item: Union Elbow, 90 Degrees
Tube Fitting Material: Brass, PolybutyleneFitting Connection Type: Tube
Basic Fitting Material: Plastic and MetalBasic Fitting Shape: Elbow
Country of Origin (subject to change): Singapore

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube, Tube Size 13/32 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews