PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

90 Elbow Union, 5/32", Tube, Polybutylene

SMC| Zoro #: G1975547| Mfr #: KQ2L04-00A

$2.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975547 Mfr #: KQ2L04-00A
Color: White/GrayTemp. Range: 23 Degrees to 140 Degrees F
Max. Pressure: 145 psiBasic Fitting Material: Plastic and Metal
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow Union
Tube Size: 5/32"Item: Union Elbow, 90 Degrees
Tube Fitting Material: Brass, PolybutyleneFitting Connection Type: Tube
Country of Origin (subject to change): Singapore

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Brass, Polybutylene, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 145 psi, Color White/Gray, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews