Shop All Push On Hose Fittings
Smc
Union Tee, 12mm, TubexTube
Mfr # KQ2T12-00A
Zoro # G5049825
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Tee
- Body Material Polybutylene Terephthalate
- Pipe Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T12-00A
- Zoro # G5049825
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 12mm |
Tube Size | 12mm |
Overall Length | 46 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Description
Union Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 46 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 200V Voltage, 1765 Nameplate RPM (EHFM2523T-8)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.95-in. OD (2BK28 X 1 1/8)
- TOMPKINS Hydraulic Fitting-Steel16FORFSX CAP (FF0304-C-16)
- NTN NTN 6003Z, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Single Shielded (6003Z)
- SMC Extended Male Elbow, 90 Deg, 16mmTubexMale (KQ2W16-03AS)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-03AS)
- SMC Female Elbow, 90 Deg, 4mm, TubexRc(PT) (KQ2LF04-M5A)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-02AS)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-35AS)
- SMC Plug, Tube 3/8 In, Brass and PBT (KQ2P-11)
- Smc Hose Fittings