Shop Alternate Products
This Product is Discontinued
Smc
Adapter, 3/16 In., Tube, Polybutylene (Discontinued)
Mfr # KQ2T05-00A
Zoro # G2091004
This Product is Discontinued
Key Features
- Max. Pressure 145 psi
- Fitting Connection Type Tube
- Specific Fitting Shape Adapter
- Tube Fitting Material Brass, Polybutylene
- Temp. Range 23 Degrees to 140 Degrees F