Shop Alternate Products
This Product is Discontinued
Smc
Adapter, 5/16 In., Tube, Polybutylene (Discontinued)
Mfr # KQ2T09-00A
Zoro # G0851541
This Product is Discontinued
Key Features
- Max. Pressure 145 psi
- Fitting Connection Type Tube
- Specific Fitting Shape Adapter
- Tube Fitting Material Brass, Polybutylene
- Color White/Gray