Skip to Main Content
customer-service Help
Smc

Vacuum Ejector, Inline, Box, 1/4 In Tube

Smc Vacuum Ejector, Inline, Box, 1/4 In Tube ZH07BL-07-01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.44
  • Pressure Port Size: 1/4 in Tube
  • Vacuum Port Size: 1/8 in NPT
  • Exhaust Type: Muffler
See full product details
Orders over $75 ship free.
Total: $26.44

Smc #ZH07BL-07-01 Specifications

  • Pressure Port Size: 1/4 in Tube
  • Vacuum Port Size: 1/8 in NPT
  • Exhaust Type: Muffler
  • Vacuum Flow Rate: 20.0 lpm
  • Ejector Type: Single Stage Venturi
  • Includes: Muffler
  • Orifice Dia.: 0.7 mm
  • Temp. Range: 5 Degrees to 60 Degrees C
  • Vacuum Pressure @ 40 PSI: -20 KPA
  • Supply Pressure Range: 30 to 87 PSI
  • Height: 40 mm
  • Width: 19 mm
  • Length: 60 mm
  • Vacuum Pressure @ 75 PSI: -48 KPA
  • Vacuum Pressure Range: 0 to -48 KPA
  • Item: Vacuum Ejector,Inline, Box Style
  • Weight: 28 g
  • Length (Straight Wireway): 60 mm
  • Country of Origin (subject to change): Singapore
Feedback Help us improve our product information

Description

Vacuum Ejector, Inline, Box Style, Pressure Port Size 1/4 In. Tube, Vacuum Port Size 1/8 In. NPT, Exhaust Type Muffler, Supply Pressure Range 30 to 87 PSI, Vacuum Pressure Range 0 to -48 KPA, Vacuum Pressure @ 40 PSI -20 KPA, Vacuum Pressure @ 75 PSI -48 KPA, Vacuum Flow Rate 20Lpm, Orifice Dia. 0.7mm, Length 60mm, Width 19mm, Height 40mm, Weight 28g, Temp. Range 5 to 60 Degrees C, Includes Muffler

Reviews of Smc #ZH07BL-07-01