Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vacuum Ejector, Inline, Box, 5/16 In Tube

  • Zoro #: G4869785
  • Mfr #: ZH13BL-09-02
$32.32
  • Vacuum Pressure @ 75 PSI: -48 KPA
  • Vacuum Port Size: 1/4 in NPT
  • Length: 79 mm
See full product details
Orders over $75 ship free.

Smc #ZH13BL-09-02 Specifications

  • Zoro #: G4869785
  • Mfr #: ZH13BL-09-02
Vacuum Pressure @ 75 PSI: -48 KPA Vacuum Port Size: 1/4 in NPT
Length: 79 mm Orifice Dia.: 1.3 mm
Pressure Port Size: 5/16 in Tube Includes: Muffler
Ejector Type: Single Stage Venturi Vacuum Pressure @ 40 PSI: -30 KPA
Vacuum Flow Rate: 70.0 lpm Temp. Range: 5 Degrees to 60 Degrees C
Exhaust Type: Muffler Item: Vacuum Ejector,Inline, Box Style
Width: 25 mm Vacuum Pressure Range: 0 to -48 KPA
Weight: 66 g Supply Pressure Range: 30 to 87 PSI
Height: 54 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Vacuum Ejector, Inline, Box Style, Pressure Port Size 5/16 In. Tube, Vacuum Port Size 1/4 In. NPT, Exhaust Type Muffler, Supply Pressure Range 30 to 87 PSI, Vacuum Pressure Range 0 to -48 KPA, Vacuum Pressure @ 40 PSI -30 KPA, Vacuum Pressure @ 75 PSI -48 KPA, Vacuum Flow Rate 70Lpm, Orifice Dia. 1.3mm, Length 79mm, Width 25mm, Height 54mm, Weight 66g, Temp. Range 5 to 60 Degrees C, Includes Muffler

Reviews of Smc #ZH13BL-09-02