Smead
3-1/2" Hanging Pocket Folder, Legal, Green, PK10
Mfr # 64320
Zoro # G5384097
product price: $82.79
/pk 10, $8.28/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3-1/2"
- Color Standard Green
- Size Legal
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Smead
- MFR # 64320
- Zoro # G5384097
- UPC # 086486643207
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Thickness | 11 pt. |
Folder Size Type | Legal |
Details
Item | Standard Hanging Pockets |
Color | Standard Green |
Recycled Content | 0.3 |
Assembly Required | No |
Sheet Standard | Legal |
Accessibility | Top Load |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Cut | Tabless |
Description
Hanging Pocket Folder,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Crayon, Reg Size, Ast, PK16 (00100)
- ZORO SELECT Dry Erase Board, Steel, 31 in, 48 in, Aluminum Frame, White, Gloss (1NUP3)
- NIFTY PRODUCTS Label Dispenser, 2" (DLC2)
- ZORO SELECT Shipping Box, 6 1/2 in Inside Lg, 6 1/2 in Inside W, 48 in Inside H, Kraft, Corrugate, Single Wall (55VL51)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- SMEAD Folder, Hang, 3.5""Exp, Ltr, Gn Pk (SMD64220)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- SMEAD Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10 (74390)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Dark Blue (70922)
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk4 (84251)