Smead

Folder, File, Fastnr, Lgl, 1/3, PK50

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Classification Folders
  • Color: Manila
  • Material: 11-pt Manila
  • Size: Legal
  • Weight: 5.15 lbs
See full product details
$68.70
Pk of 50, $1.37/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Smead #19555 Specifications

  • Item: Classification Folders
  • Color: Manila
  • Material: 11-pt Manila
  • Size: Legal
  • Weight: 5.15 lbs
  • Country of Origin (subject to change): United States

Description

SafeSHIELD® bonded style coated fasteners are the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Use fasteners to secure documents within the folder. Reinforced tabs for extra strength.

Reviews of Smead #19555

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.