Smead

Hanging File Folder, Assorted Colors, PK25

Smead Hanging File Folder,  Assorted Colors,  PK25 64056
Hover or click to zoom Tap to zoom
Key Features
  • Item: Colored Hanging Folders
  • Width: 11-3/4"
  • Color: Gray, Maroon, Navy Blue, Purple, Teal
  • Size: Letter
  • Tab Cut: 1/5
  • Sheet Size: 8 1/2" Width x 11" Length
  • Tab Position: Assorted
  • Features: Repositionable Tab
See full product details
$32.06
Pk of 25, $1.28/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Smead #64056 Specifications

  • Item: Colored Hanging Folders
  • Width: 11-3/4"
  • Color: Gray, Maroon, Navy Blue, Purple, Teal
  • Size: Letter
  • Tab Cut: 1/5
  • Sheet Size: 8 1/2" Width x 11" Length
  • Tab Position: Assorted
  • Features: Repositionable Tab
  • Thickness: 11 pt.
  • Depth: 9 1/4"
  • File Size: Letter
  • Recycled Content: 0.1
  • Country of Origin (subject to change): United States

Description

Folder,Hanging,Assorted,PK25, Package Quantity 25

Reviews of Smead #64056

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.