Smead

Hanging File Folder, Green, PK25, Size: Legal

Smead Hanging File Folder,  Green,  PK25,  Size: Legal 64135
Hover or click to zoom Tap to zoom
Key Features
  • Item: Standard Hanging Folders
  • Width: 14-3/4"
  • Color: Standard Green
  • Size: Legal
  • Tab Cut: 1/3
  • Sheet Size: 8 1/2" Width x 14" Length
  • Tab Position: Adjustable
  • File Size: Legal
See full product details
$23.85
Pk of 25, $0.95/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Smead #64135 Specifications

  • Item: Standard Hanging Folders
  • Width: 14-3/4"
  • Color: Standard Green
  • Size: Legal
  • Tab Cut: 1/3
  • Sheet Size: 8 1/2" Width x 14" Length
  • Tab Position: Adjustable
  • File Size: Legal
  • Includes: Hanging Folder with TabsBlank Inserts
  • Thickness: 11 pt.
  • Recycled Content: 0.1
  • Environmental Certification: SFI
  • Sheet Standard: Legal
  • Assembly Required: No
  • Tab Material: Vinyl
  • Tab Location: Top
  • Country of Origin (subject to change): United States

Description

Folder,Hanging,25/Bx,Green,PK25, Package Quantity 25

Reviews of Smead #64135

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.