Skip to Main Content
customer-service Help
Smead

Notes File Jackets, Assorted, PK12

Smead Notes File Jackets, Assorted, PK12 75616
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.08 ($0.84/unit)
  • Item: Notes File Jackets
  • Material: 11 Point Colored
  • Size: Letter
See full product details
Orders over $75 ship free.
Total: $10.08

Smead #75616 Specifications

  • Item: Notes File Jackets
  • Material: 11 Point Colored
  • Size: Letter
  • Tab Cut: Straight
  • Expanded Width: Flat-No Expansion
  • Color: Aqua, Goldenrod, Pink, Yellow
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Smead Notes File Jackets - Letter - 8 1/2" x 11" Sheet Size - Straight Tab Cut - Aqua, Goldenrod, Pink, Yellow - Recycled - 12 / Pack - Notes File Jackets eliminate messy scribbles or sticky notes often placed on the outside of files. Keep track of information directly on the pre-printed lines on the front and back sides of the jacket. File jackets are closed on three sides for document security and keeping those small incidentals contained. They are great for taking files out of the office. Reinforced, two-ply tabs on the letter-size jackets provide extra durability.

Reviews of Smead #75616