Smead

Pressboard Folder, 6 Section, Letter, Red, PK10

Smead Pressboard Folder,  6 Section,  Letter,  Red,  PK10 14075
Hover or click to zoom Tap to zoom
Key Features
  • Item: Pressboard Classification Folders with Safe shield Fasteners
  • Width: 11-3/4"
  • Expanded Width: 2"
  • Color: Red
  • Size: Letter
  • Tab Cut: 2/5
  • Sheet Size: 8 1/2" Width x 11" Length
  • Tab Position: Right of Center Position
See full product details
$44.24
Pk of 10, $4.42/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Smead #14075 Specifications

  • Item: Pressboard Classification Folders with Safe shield Fasteners
  • Width: 11-3/4"
  • Expanded Width: 2"
  • Color: Red
  • Size: Letter
  • Tab Cut: 2/5
  • Sheet Size: 8 1/2" Width x 11" Length
  • Tab Position: Right of Center Position
  • Includes: Papers Tears, Finger Cuts and Excessive Fastener Crinkling
  • Features: Heavy Duty, Tear Resistant
  • File Size: Letter
  • Thickness: 25 pt.
  • Recycled Content: 1
  • Fastener Capacity: 2"
  • Number of Fasteners: 2
  • Environmental Certification: SFI
  • Sheet Standard: Letter
  • Assembly Required: No
  • Tab Location: Top
  • Divider Material: Kraft
  • Number of Dividers: 2
  • Divider Thickness: 17 pt.
  • Country of Origin (subject to change): United States

Description

Pressboard Folder,6 Section,Red,PK10, Package Quantity 10

Reviews of Smead #14075

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.