Smead

Wallet End Tab, Brown, PK10, Size: Legal


product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 15-3/4"
  • Expanded Width 5-1/4"
  • Color Redrope
  • Tab Type End Tab
  • Material Redrope
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Smead
  • MFR # 71148
  • Zoro # G5416391
  • UPC #
    086486711487
  • Country of Origin Mexico
  • Category File Folders

Dimensions

Width 15-3/4"
Expanded Width 5-1/4"
Size Legal
Sheet Size 8 1/2" Width x 14" Length
Height 9.5"
File Size Legal

Details

Item End Tab Wallets
Color Redrope
Tab Type End Tab
Material Redrope
Tab Cut Straight
Tab Position End Position
Features Flap, Rounded Corner, Tear Resistant, Reinforced Gusset
Thickness 12.5 pt.
Recycled Content 0.3
Overall Expansion 5.25"
Number of File Pockets 1
Pocket/Wallet Type Files/Papers
Closure Type Elastic Cord

Description

Wallet,End Tab,Brown,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.